Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03412 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03412
Zoro # G6568129
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 6"
- Trim Length 1-3/4"
- Wire Dia. .035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03412
- Zoro # G6568129
- UPC # 699053034126
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 6" |
Trim Length | 1-3/4" |
Wire Dia. | .035" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,6x.035x5/8-11 |
Description
Knot Cup Wire Brush,6x.035x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 50G, Brown (66261127728)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104912)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- ZORO SELECT Cup Brush, Arbor Hole Mount, 13/16" L Trim (66252839076)
- United Abrasives/Sait Wire Cup Brushes