Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03411 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03411
Zoro # G6568138
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 6"
- Trim Length 1-3/4"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03411
- Zoro # G6568138
- UPC # 699053034119
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 6" |
Trim Length | 1-3/4" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,6x.020x5/8-11,2Row |
Description
Knot Cup Wire Brush,6x.020x5/8-11,2Row
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Final Stripping Pads 10113NA, PK12 (10113NA)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61220)
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT Knot Wire Brush, 2-3/4x.014Cs M10-1.5 (06417)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 5" D X 5/8"-11" Alu/ss (13E514)
- United Abrasives/Sait Wire Cup Brushes