Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03410
Zoro # G6568147
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 6"
- Trim Length 1-3/4"
- Wire Dia. .035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03410
- Zoro # G6568147
- UPC # 699053034102
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 6" |
Trim Length | 1-3/4" |
Wire Dia. | .035" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,6x.035x5/8-11,1Row |
Description
Knot Cup Wire Brush,6x.035x5/8-11,1Row
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728590)
- PFERD 5" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (763971)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- FIREPOWER Depressed Center Grinding Wheels, Type, 7 In.X1/4 In.X5/8 In. -11Nc (FPW1423-2190)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 09551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (09551)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 06551 Crimped Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06551)
- UNITED ABRASIVES/SAIT SAIT 03512 Knot Wire Small Cup Brushes (Stainless Steel), 3-1/2" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03512)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- OSBORN Crimped Wire Cup Brush, 1/4" Shank, 2" (0003207200)
- United Abrasives/Sait Wire Cup Brushes