Shop All Wire Cup Brushes
United Abrasives/Sait
SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 03407
Zoro # G6568165
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8-11"
- Bristle Type Knot Wire
- Brush Dia. 4"
- Trim Length 1-3/8"
- Wire Dia. .020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 03407
- Zoro # G6568165
- UPC # 699053034072
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8-11" |
Brush Dia. | 4" |
Trim Length | 1-3/8" |
Wire Dia. | .020" |
Details
Bristle Type | Knot Wire |
Item | Knot Cup Wire Brush,4x.020x5/8-11 |
Description
Knot Cup Wire Brush,4x.020x5/8-11, Quick Change System Not Applicable, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x3/4x3, AO, 46G, Med (66253160024)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 120 Grit (66261136583)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- BOSCH 7x41282x40671Type27Grinding&Cutting (CG27M701)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- UNITED ABRASIVES/SAIT SAIT 03513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (03513)
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- UNITED ABRASIVES/SAIT SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06513)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- PFERD 4" x 3-1/2 x Cup Wheels, 5/8-11 Thd. - SG STONE - Type 11 (61805)
- United Abrasives/Sait Wire Cup Brushes