Shop All Flap Wheels
This Product is Discontinued
United Abrasives/Sait
Flap Wheel, 1x3/4x1/4 80x, (Discontinued)
Mfr # 70002
Zoro # G6576836
This Product is Discontinued
Key Features
- Diameter 1"
- Grit 80
- Width 3/4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 70002
- Zoro # G6576836
- UPC # 699053700021
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Details
Item | General Purpose Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Mounting Type | 1/4" Shank |
Series | 2A |
Description
Flap Wheel,1x3/4x1/4 80x,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.