Shop All Depressed Center Wheels
United Abrasives/Sait
Depressed Center Grinding Wheel, 29, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide
Mfr # 27511
Zoro # G1958078
product price: $11.95
/ea
Sold in multiples of 25 for $298.75
$298.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 29
- Abrasive Wheel Diameter 7"
- Thickness 1/8"
- Arbor Hole Size 7/8"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 27511
- Zoro # G1958078
- UPC # 699053275116
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Arbor Size | 7/8 in |
Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | 29 |
Thickness | 1/8" |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 36 |
Max. RPM | 8600 |
Series | Challenger II |
Grade | Extra Coarse |
Application | Aluminum, Ferrous Metal, Nonferrous Materials, Stainless |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Wheel Type | Type 29 |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.125 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Challenger II, Wheel Type Type 29, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- BRUSH RESEARCH MANUFACTURING 83B375 Tube Brush, .375" Diameter., .005 Brass, 1.5" Brush Part, 4.5" Overall Length (83B375)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27611)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22052)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22614)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20065)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20163)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20081)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- United Abrasives/Sait Depressed Center Wheels