Shop All Depressed Center Wheels
United Abrasives/Sait
Depressed Center Grinding Wheel, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide
Mfr # 27611
Zoro # G5165325
original price:
$7.29
9% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 29
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/8"
- Arbor Hole Size 7/8"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 27611
- Zoro # G5165325
- UPC # 699053276113
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | 29 |
Thickness | 1/8" |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 60 |
Max. RPM | 13280 |
Series | Challenger 3 |
Grade | Medium |
Application | Aluminum, Concrete Masonry Asphalt, Contaminate Free, Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless |
Primary Material Applicationn | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel |
Wheel Type | Type 29 |
Connector Type | Unthreaded Hole |
Grit | 60 |
Maximum Operating Speed | 13,280 RPM |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Challenger 3, Wheel Type Type 29, Maximum Operating Speed 13,280 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P120G, AlO (66261131462)
- FLEX-HONE TOOL BC3412 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC3412)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia. (911901210)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20173)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" 60 Grit Alum. Oxide (23318)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23322)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size (22335)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20063)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (22021)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- United Abrasives/Sait Depressed Center Wheels