Shop All Depressed Center Wheels
United Abrasives/Sait
Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 3/8" Arbor Hole Size, Aluminum Oxide
Mfr # 20012
Zoro # G2278319
original price:
$4.45
5% off
new price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4"
- Thickness 1/4"
- Arbor Hole Size 3/8"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20012
- Zoro # G2278319
- UPC # 699053200125
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Arbor Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | 27 |
Thickness | 1/4" |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13500 |
Series | A24N |
Grade | Extra Coarse |
Application | Ferrous Metal, Stainless |
Connector Type | Unthreaded Hole |
Grit | 24 |
Maximum Operating Speed | 13,500 RPM |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Primary Material Applicationn | Steel |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series A24N, Wheel Type Type 27, Maximum Operating Speed 13,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" Car Body File, Straight - Chisel Cut, Cut 5 (14000)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw Kit (2990-21HD)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261191445)
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20916)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic (20064)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .045" x 7/8" Ceramic Alum. Oxide (22072)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended (23321)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22602)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27610)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370794)
- United Abrasives/Sait Depressed Center Wheels