Shop All Depressed Center Wheels
United Abrasives/Sait
Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide
Mfr # 22370
Zoro # G2907055
original price:
$4.87
8% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7"
- Thickness .045"
- Arbor Hole Size 7/8"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22370
- Zoro # G2907055
- UPC # 699053223704
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Diameter | 7 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | .045" |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 46 |
Max. RPM | 8500 |
Series | A46N |
Application | Aluminum, Nonferrous Materials |
Overall Thickness | 0.045 in |
Wheel Type | Type 27 |
Primary Material Applicationn | Aluminum, Brass, Copper |
Compatible Tool Type | Angle Grinder |
Grit | 46 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,500 RPM |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 0.045 in, Primary Material Applicationn Aluminum, Brass, Copper, Compatible Tool Type Angle Grinder, Series A46N, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4"x1/4"x5/8"-11 (13L404)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"x5/8-11" 120G (06F462)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue (072390-0)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20120)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22130)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22330)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20086)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20080)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27611)
- REBEL Depressed Center Wheel Grinder, 7" (53280)
- United Abrasives/Sait Depressed Center Wheels