Shop All Depressed Center Wheels
United Abrasives/Sait
Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size
Mfr # 22335
Zoro # G7576073
original price:
$6.36
26% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5"
- Thickness .095"
- Arbor Hole Size 7/8"
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22335
- Zoro # G7576073
- UPC # 699053223353
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Arbor Size | 7/8 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | .095" |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 60 |
Max. RPM | 12200 |
Series | Z-Tech |
Application | Ferrous Metal, Stainless |
Grade | Medium |
Wheel Type | Type 27 |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.095 in |
Maximum Operating Speed | 12,200 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.095 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z-Tech, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 40G, 3"X10-11/16" (92100)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical (62275)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61003)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20096)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20099)
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22350)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (20013)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22620)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (22610)
- United Abrasives/Sait Depressed Center Wheels