Shop All Depressed Center Wheels
United Abrasives/Sait
Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 20933
Zoro # G2717051
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness .090"
- Arbor Hole Size 5/8"-11
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20933
- Zoro # G2717051
- UPC # 699053209333
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 5/8"-11 |
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | .090" |
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Max. RPM | 13300 |
Series | Saitech Ultimate Performance |
Application | Ferrous Metal, Stainless |
Grade | Medium |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 27 |
Primary Material Applicationn | Steel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.09 in |
Connector Type | Threaded Hole |
Grit | 80 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 80, Overall Diameter 4 1/2 in, Overall Thickness 0.09 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Saitech Ultimate Performance, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45228)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22360)
- VSM Abrasive Belt, 80 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (80515)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22430)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22612)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended (23321)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 9" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20919)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 3/8" Arbor Hole Size, Aluminum Oxide (20012)
- NORTON ABRASIVES Depressed Center Wheel (66252849374)
- United Abrasives/Sait Depressed Center Wheels