Shop All Cut-Off Wheels
This Product is Discontinued
United Abrasives/Sait
Cutting Wheel, T-1, 8x3/32x5/8, A24R, (Discontinued)
Mfr # 23258
Zoro # G6589436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 8"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 23258
- Zoro # G6589436
- UPC # 699053232584
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 5/8" |
Diameter | 8" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.