Shop All Cut-Off Wheels
This Product is Discontinued
United Abrasives/Sait
Cutting Wheel Pack, T1, 4-1/2", .045, (Discontinued)
Mfr # 17100
Zoro # G6590915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 17100
- Zoro # G6590915
- UPC # 699053171005
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60S |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.