Shop All Depressed Center Wheels
United Abrasives/Sait
Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina
Mfr # 20130
Zoro # G3779730
original price:
$14.43
8% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 6"
- Thickness 1/8"
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20130
- Zoro # G3779730
- UPC # 699053201306
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 5/8"-11 |
Diameter | 6 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | 27 |
Thickness | 1/8" |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 |
Max. RPM | 10200 |
Series | The Ultimate Pipeline |
Application | Cutting, Deburring, Grinding, Metalworking |
Grade | Extra Coarse |
Wheel Type | Type 27 |
Grit | 24 |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 10,200 RPM |
Connector Type | Threaded Hole |
Description
Cut-Off & Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000144126)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20916)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22130)
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size (20079)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22385)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20073)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Ceramic (20099)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4.5x1/8x5/8-11" (08H457)
- United Abrasives/Sait Depressed Center Wheels