Shop All Abrasive Rolls
United Abrasives/Sait
Abrasive Roll, 2" Wx150 ft. L, 320G, J
Mfr # 83220
Zoro # G4731531
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 83220
- Zoro # G4731531
- UPC # 699053832203
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Roll Width x Length | 2 in W x 150 ft L |
Overall Length | 150 ft |
Overall Width | 2 in |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton Cloth |
Grade | Very Fine |
Series | DA-F |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Handy Roll |
Color | Red |
Abrasive Grade | Extra Fine |
Abrasive Grit | 320 / P400 |
Roll Grit | 320 |
Backing Material & Wt | J Wt J Weight |
Abrasive Type - Grit | 320 / P400 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Very Fine, Grit 320, Series DA-F, Overall Length 150 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- UNITED ABRASIVES/SAIT SAIT 55225 Z -Zirconium High Performance Laminated Disc , 2" Sait-Lok™, 60 Grit, 100-Pack (55225)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61741)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 80 Grit Handy Roll Aluminum Oxide (80805)
- UNITED ABRASIVES/SAIT SAIT 83420 DA-F Handy Roll , 2" x 50 yards, 400 Grit, 1-Pack (83420)
- UNITED ABRASIVES/SAIT SAIT 80815 EA-F Industrial Roll , 1" x 50 yards, 80 Grit, 1-Pack (80815)
- UNITED ABRASIVES/SAIT SAIT 82206 DA-F Handy Roll , 1-1/2" x 50 yards, 220 Grit, 1-Pack (82206)
- UNITED ABRASIVES/SAIT SAIT 82220 DA-F Handy Roll , 2" x 50 yards, 220 Grit, 1-Pack (82220)
- UNITED ABRASIVES/SAIT SAIT 81806 DA-F Handy Roll , 1-1/2" x 50 yards, 180 Grit, 1-Pack (81806)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- United Abrasives/Sait Abrasive Rolls