Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 27810
Zoro # G809753838
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 36
- Series Challenger 3 Ceramic
- Connector Size 5/8"-11
- Primary Material Applicationn Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 27810
- Zoro # G809753838
- Country of Origin Italy
- Category Straight Grinding Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 36 |
Series | Challenger 3 Ceramic |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Overall Thickness | 0.125 in |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 29 |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Challenger 3 Ceramic, Wheel Type Type 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98806)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide (28023)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 46 G, Brown (66253220953)
- United Abrasives/Sait Straight Grinding Wheels