Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 22547
Zoro # G509753824
product price: $22.39
/ea
Sold in multiples of 10 for $223.90
$223.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series The Ultimate Pipeline Ceramic
- Connector Size 5/8"-11
- Primary Material Applicationn Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22547
- Zoro # G509753824
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | The Ultimate Pipeline Ceramic |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- ARC ABRASIVES Cr Za 1 X 2 X 1/4 50 (21918ZA)
- DYNABRADE Non-Vcuum Bcksplsh Rdius Dsc Pad, 5/8"dia (58023)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20204)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue (66253160401)
- United Abrasives/Sait Straight Grinding Wheels