Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 22546
Zoro # G309753840
product price: $19.19
/ea
Sold in multiples of 10 for $191.90
$191.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series The Ultimate Pipeline Ceramic
- Connector Type Threaded Hole
- Connector Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22546
- Zoro # G309753840
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | The Ultimate Pipeline Ceramic |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 320 (A020942)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 60 Grit (30513T)
- CONTINENTAL ABRASIVES 4"x3/16"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-040751)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- United Abrasives/Sait Straight Grinding Wheels