Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 22544
Zoro # G009753829
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series The Ultimate Pipeline Ceramic
- Overall Thickness 0.125 in
- Primary Material Applicationn Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 22544
- Zoro # G009753829
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | The Ultimate Pipeline Ceramic |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (05539510846)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- FLEX-HONE TOOL BC12400AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO) (BC12400AO)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- United Abrasives/Sait Straight Grinding Wheels