Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 22447
Zoro # G409753832
Sold in multiples of 25 for $458.75
$458.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series The Ultimate Pipeline Ceramic
- Wheel Type Type 27
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Abrasives/Sait
- MFR # 22447
- Zoro # G409753832
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | The Ultimate Pipeline Ceramic |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- NORTON ABRASIVES Mounted Contour Tool, 1/8In, 100 (66260395442)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687430)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 120G (61500187747)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, CA, 46G, Blue (66253202842)
- United Abrasives/Sait Straight Grinding Wheels