Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 20219
Zoro # G209753834
product price: $29.55
/ea
Sold in multiples of 10 for $295.50
$295.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series Ultimate Grind Ceramic
- Connector Type Unthreaded Hole
- Overall Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20219
- Zoro # G209753834
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 9 in |
Connector Size | 7/8 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | Ultimate Grind Ceramic |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Aluminum, Brass, Copper, Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.25 in, Primary Material Applicationn Aluminum, Brass, Copper, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Ultimate Grind Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Sanding Belt, 4" W, 24" L, 150 Grit (794133-F-2)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- UNITED ABRASIVES/SAIT SAIT 28025 Aluminum Oxide Bench Wheel (Grade A80X) 8" x 1" x 1", 1-Pack (28025)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- VULCAN Vulcan Straight Bench Grinding Wheel, 6 In Dia, 1 In, 6 Grit, Medium Grade, 4100 Rpm, Aluminum Oxide (980430OR)
- United Abrasives/Sait Straight Grinding Wheels