Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 20217
Zoro # G209753827
product price: $22.69
/ea
Sold in multiples of 10 for $226.90
$226.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series Ultimate Grind Ceramic
- Connector Size 5/8"-11
- Compatible Tool Type Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20217
- Zoro # G209753827
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | Ultimate Grind Ceramic |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Ultimate Grind Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63174)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN180)
- UNITED ABRASIVES/SAIT SAIT 28125 Green Silicon Carbide Bench Wheel (Grade GC120) 8" x 1" x 1", 1-Pack (28125)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide (28023)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 60/80G, Brn (66252836131)
- United Abrasives/Sait Straight Grinding Wheels