Shop All Straight Grinding Wheels
United Abrasives/Sait
Abrasive Grinding Wheel
Mfr # 20206
Zoro # G309753826
product price: $17.79
/ea
Sold in multiples of 25 for $444.75
$444.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grit 24
- Series Ultimate Grind Ceramic
- Overall Diameter 6 in
- Compatible Tool Type Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # 20206
- Zoro # G309753826
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Item | Abrasive Grinding Wheel |
Abrasive Material | Ceramic |
Grit | 24 |
Series | Ultimate Grind Ceramic |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Ultimate Grind Ceramic, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942699)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136200)
- PFERD Carbide Bur - Cylind. (End Cut), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3 (24241)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- UNITED ABRASIVES/SAIT SAIT 28105 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 1" x 1", 1-Pack (28105)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Aluminum Oxide (28008)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20204)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- UNITED ABRASIVES/SAIT SAIT 28006 Aluminum Oxide Bench Wheel (Grade A36X) 6" x 1" x 1", 1-Pack (28006)
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- United Abrasives/Sait Straight Grinding Wheels