Shop All Fuse Accessories
United Abrasives/Sait
20A IN LINE FUSE HOLDER
Mfr # RV-365C
Zoro # G110673481
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 20A
- Mounting Style In-Line
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Abrasives/Sait
- MFR # RV-365C
- Zoro # G110673481
- UPC # 16356084069
- Country of Origin United States
- Category Fuse Accessories
Details
Amp Range | 20A |
Mounting Style | In-Line |
Item | Fuse Holder |
Max. Amps | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- PINPOINT Tap Adapter, Tab, Glass Fuse Type (PI2590976)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-36M-R)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- ALLEN BRADLEY 200A AMP FUSE HOLDER (1494F-FS200)
- United Abrasives/Sait Fuse Accessories