Shop All Galvanized Pipe Fittings
Unistrut
Unistrut RP2894-25EG 0.25 x 0.87 in. Max Flange Galvanized Beam Clamp
Mfr # 3407517
Zoro # G203979520
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unistrut
- MFR # 3407517
- Zoro # G203979520
- UPC # 786364044699
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Product Type: Beam Clamp
- Material: Iron
- CSA Listed: Yes
- Color: Metallic
- Fitting Type: Threaded
- ETL Listed: No
- Trade Size: 1/4 in.
- Use with 1/4 inch conduit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- FLAIR-IT ECOPOLY F ADPTR 1X1 5PK (32780)
- ZURN Aquasense Faucets (Z843M4-XL)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 3X1" (4316011272)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Tee (5217070)
- ZORO SELECT Union, 2", 300 gal. (4316012662)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- Unistrut Fittings