Shop All Dusters
Unisan
Polywool Duster, Handle Extends 51-82"
Mfr # 9442
Zoro # G7188015
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Metal
- Length 51"
- Material Polywool
- Bristle Material Polywool
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 51" |
Handle Length | 51" |
Maximum Handle Length | 82" |
Details
Item | Dusters |
Handle Material | Metal |
Material | Polywool |
Bristle Material | Polywool |
Color | Assorted |
Features | Duster with Metal Extension Handle |
Net Weight | 1.08 lbs |
Bristle Color | Assorted |
Description
Polywool Duster,Handle Extends 51-82 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- VIKAN VIKAN Purple 24" Squeegee Head (77548)
- DRILLBRUSH Cleaning Supplies - Scrub Brush - Bathroom Accessories - Drill Brush (4in-Lim-Yellow-Short-QC)
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- UNISAN Ostrich Feather Duster, 7" (UNS 13FD)
- UNISAN Lambswool Extendable Duster, 35-48" (L3850)
- ETTORE Cleaning Critters - Phanna Microfiber Ceiling Fan Duster 11-1/2 in. W X 59 in. L 1 each (32001)
- CHAPIN Rose Duster 16 oz Hand Held Spot Sprayer (5010)
- GUARDSMAN Dusting Cloth, 18 in L, 14 in W, Cotton (462100)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- GORDON BRUSH Counter Duster– 5x15 Row Horsehair Bristle Plastic Handle (M550030)
- Unisan Dusters