Shop All Brooms
Unisan
Parlor Broom, Corn Fiber, 42" Handle
Mfr # 926C
Zoro # G6146257
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Corn Fiber
- Handle Length 42"
- Handle Material Wood
- Overall Length 55"
- Broom Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 42" |
Overall Length | 55" |
Handle Diameter | 0.94 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Wood |
Item | Brooms |
Broom Application | Concrete |
Features | Corn Fiber |
Color | Natural |
Application | Concrete |
Description
Parlor Broom,Corn Fiber,42 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Lig Resistant Soap Dish, Slvr, 5x7x2-5/8In (1832-PF)
- GOJO 1,250 mL Personal Soaps 3 PK (8811-03)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- LYSOL Original Scent Concentrated Disinfectant 12 oz (1920077500)
- UNISAN Poly Bristle Lobby Broom, 38" Handle, PK12 (UNS 951BP)
- UNISAN 17.5 in Sweep Face Brooms, 38" L Handle (926Y)
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 (UNS 932M)
- UNISAN Warehouse Broom All-Corn Bristles, 42" Wood Handle Natural - BWK932CEA (BWK932CEA)
- UNISAN 10 in Sweep Face Brooms, 3" L Bristles (UNS 930BP)
- UNISAN Whisk Broom, Corn Fiber Bristles, 10", PK12 (UNS 951WC)
- PFERD 16" Flat Wire Heavy Sweep Broom - .017 x .059 Wire, 5" Trim (89381)
- Unisan Brooms