Shop All Trash Bags
Unisan
LINER, CAN, .60, 40X46 , BKin
Mfr # 4046H
Zoro # G510793345
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unisan
- MFR # 4046H
- Zoro # G510793345
- UPC # 749507998037
- Country of Origin United States
- Category Trash Bags
Description
Low-density liners provide superior performance at an affordable price. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads, including sharp or abrasive materials. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls. Application: Can Liner; Capacity Range Volume Min: 40 gal; Capacity Range Volume Max: 45 gal; Thickness: 0.6 mil.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGTAIL High Flyer Squeegee 14 Inch (HF14)
- 2XL Hand Sanitizer Wipes, White, Box, Meltblown Polypropylene, 2300 Wipes, 6 in x 8 in, Unscented, 2 PK (2XL422)
- TIDE Simply Clean & Fresh 128 Oz. 89 Load High Efficiency Liquid Laundry Detergent (3700044311)
- TORK Tork Universal Multifold Paper Towels, Natural (MK530A)
- UNISAN LOW-DENSITY REPRO CAN LINER, 33 GALLON, 2 MIL, BLACK, 33 X 39, 100PK (X6639QK)
- UNISAN LOW-DENSITY REPRO CAN LINER, 33 GALLON, 1.5 MIL, BLACK, 33 X 39, 100PK (X6639AK)
- UNISAN HER 60 gal 1.25 Mil Low-Density Garbage Bags; Black - 38 x 58 in. - 100 Per Case (H7658SK)
- UNISAN , 24X33, NATURAL, 12MIC, 20/25, HDPE LINERS (Z4833MNR02)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (S334011K)
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- Unisan Trash Bags