Shop All Mops
Unisan
Cut-End Wet Mop, White, Rayon, 724R
Mfr # 724R
Zoro # G5886767
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Rayon
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 24 oz |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Launderable | Yes |
Color | White |
For Use With | UNISAN 834 |
Features | Washable |
Application | Floors |
Weight | 1.485 lbs |
Description
Cut End Lie Flat Wet Mop Head,24oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- EVERWIPE Mobile Buckets, PK2 (10-BKT-2)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- SCOTCH-BRITE Griddle Cleaner And Degreaser, 1 Qt Bottle, Liquid, Orange (701)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- UNISAN Cut-End Wet Mop, White, Cotton, PK12, 224C (224C)
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- UNISAN 60" Aluminum Handle W/ 5" Plastic Jaws Clamp, Yellow - UNS610 (UNS 610)
- UNISAN 18 X 5 In. Clip-On Dust Mop Frame- Zinc Plated (BWK1418)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR (BWK503OR)
- Unisan Mops