Unisan

Angler Broom Flagged Plastic Bristles, 42" Wood Handle Yellow -


product price: $32.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Block Width 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Unisan
  • MFR # BWK932AEA
  • Zoro # G204923249
  • UPC #
    70613005174
  • Country of Origin Unknown
  • Category Brooms

Dimensions

Block Width 5 in

Description

Angler broom flagged plastic bristles, 42" wood handle yellow - bwk932aea big 13" sweeping surface with sturdy flagged-tip plastic bristles. Angled cut for sweeping corners, edges and under counters. 42" long, 7/8" diameter lacquered wood handle with plastic angled shroud. this product arrives to most customers in 2-3 business days.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.