Shop All Mops
Unisan
54 in L Deck Mop, White/Oak, Cotton, PK6
Mfr # UNS 124C
Zoro # G5886986
product price: $65.99
/pk 6, $11.00/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White/Oak
- Handle Color Oak
- Mop Head Material Cotton
- Handle Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 24 oz |
Handle Length | 54 in |
Overall Length | 54 in |
Details
Mop Head Color | White/Oak |
Handle Color | Oak |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Type | Deck Mop |
Item | Deck Mop |
Color | White/Oak |
Material | Cotton |
Series | Boardwalk(R) |
Application | Deck |
Weight | 13.978 lbs |
Description
Deck Mop,Cotton Fiber Head,24oz,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- SANITAIRE Vacuum Battery Charger, Type Replacement (SC51A)
- SPEECO SpeeCo S16110900 T-Post Driver, Steel, Black (S16110900)
- EKCOSCREEN Ekcoscreen Orange/Citrus (EKS-13C-12)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- UNISAN 1.25 in Cut-End Wet Mop, White, Rayon, PK12, UNS 2016R (UNS 2016R)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Yellow, Microfiber (MM40Y)
- Unisan Mops