Shop All Mops
Unisan
5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 501WH
Mfr # UNS 501WH
Zoro # G5886837
product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Small
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Small |
Width | 5" |
Description
Mop Head, Material Cotton/Synthetic, Launderable Yes, Color White, Mop End Type Loop, Features Absorbs up to 7X Own Weight, Vinyl Headband, Includes Handle No, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge, 4 PK (FG750390)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- UNISAN 1.25 in Looped-End Wet Mop, White, Rayon, PK12 (2324TB)
- UNISAN 16 Oz. Premium Standard Cut-End Cotton Wet Mop Head, White 12/Pack - UNS216CCT (UNS 216C)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYK9)
- Unisan Mops