Shop All Mops
Unisan
5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, UNS 501OR
Mfr # UNS 501OR
Zoro # G5886846
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Small
- Mop Head Color Orange
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Small |
Width | 5" |
Details
Mop Head Color | Orange |
Mop Head Material | Cotton/Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Launderable | Yes |
Color | Orange |
Series | Boardwalk(R) |
Features | 5" Headband, Washable |
For Use With | Clamp- or Grip-Style Mop Handles |
Application | Floor Maintenance |
Weight | 9 lbs |
Headband Color | Yellow |
Description
Mop Head,Super Loop Head,S,Orange,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Backplate Connection Set (103282)
- SHARK CRDLSS STCK VACUUM (IX141)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53654)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- UNISAN Cut-End Wet Mop, White, Rayon, 724R (724R)
- UNISAN 5 in Looped-End Mop Head, Blue, Cotton/Synthetic, PK12 (UNS 504BL)
- UNISAN 1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C (UNS 732C)
- UNISAN Cut-End Wet Mop, White, Cotton, PK12, 224C (224C)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYU1)
- Unisan Floor Mops, Buckets & Wringers