Shop All Mops
Unisan
5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12
Mfr # UNS 504WH
Zoro # G5886819
product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size X-Large
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5" |
Mop Pad Size | X-Large |
Width | 5" |
Description
Mop Head, Material Cotton/Synthetic, Launderable Yes, Color White, Mop End Type Loop, Features Absorbs up to 7X Own Weight, Vinyl Headband, Includes Handle No, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- SIMPLE SCRUB Red Pad Kit, Aggressive, PK5 (RP100)
- HYDE MFG Hyde Nylon Mini Wire Brush (46615)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- UNISAN 18 X 5 In. Clip-On Dust Mop Frame- Zinc Plated (BWK1418)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- UNISAN 54 in L Deck Mop, White/Oak, Cotton, PK6 (UNS 124C)
- UNISAN 16 Oz. Premium Standard Cut-End Cotton Wet Mop Head, White 12/Pack - UNS216CCT (UNS 216C)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV3)
- Unisan Floor Mops, Buckets & Wringers