Shop All Mops
Unisan
5 in Cut-End Wet Mop, White, Cotton, PK12, UNS 324C
Mfr # UNS 324C
Zoro # G5886861
product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | 24 oz |
Width | 5" |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Connection Type | Clamp/Grip |
Series | Boardwalk(R) |
End Type | Cut |
Features | Natural Yarn |
For Use With | Clamp- or Grip-Style Mop Handles |
Application | Floor Maintenance |
Capacity | 24 oz |
Weight | 18 lbs |
Ply Count | 4 |
Includes Handle | No |
Product Type | Wet Mop Head |
Mop Material | Cotton |
Description
Saddleback Mop Head, Material Cotton, Color White, Mop End Type Cut, Features Natural Yarn, Capacity 24 oz, Headband Size 5 in, Includes Handle No, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- OTHER PRODUCT BRANDS Stainless Steel Pail 9 QUART (3699-9)
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 6 3/8 inD (SFS-9000)
- TOUGH GUY 60" Slide On Dust Mop Frame (1TZG6)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- UNISAN 32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C (BWK132C)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- Unisan Mops