Shop All Mops
Unisan
24 in L Cut-End Dust Mop, White, Cotton, 1324
Mfr # 1324
Zoro # G5886977
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24" x 5"
- Mop Head Color White
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 24" x 5" |
Length | 24" |
Width | 5" |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Dust Mop |
Item | Dust Mop |
Series | Boardwalk(R) |
Color | White |
End Type | Cut |
Material | Cotton |
Features | Synthetic Backing |
Application | Floors |
Weight | 0.862 lbs |
Product Type | Dust Mop Head |
Includes Handle | No |
Ply Count | 10 |
Compatible With | Handle; BWK1490, Frame; BWK1424 |
Description
Industrial Dust Mop Head, Material Cotton, Overall Width 24 in, Overall Depth 5 in, Color White, Mop End Type Cut, Features Synthetic Backing, Includes Handle No, Ply Count 10, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- SEYMOUR MIDWEST Push Broom, Rough Surf, 60" Blue Handle (82008)
- ZOGICS Enzyme Enriched Floor Cleaner and Deodorizer, 1 Gallon, 4PK (CLNEZB128CN-4)
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- UNISAN 36 in L Cut-End Dust Mop, White, Cotton (1336)
- UNISAN 18 X 5 In. Clip-On Dust Mop Frame- Zinc Plated (BWK1418)
- UNISAN 16 Oz. Premium Standard Cut-End Cotton Wet Mop Head, White 12/Pack - UNS216CCT (UNS 216C)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002 (UNS 8002)
- SCOTCH-BRITE Trapezoid Mop Frame Clips (20366)
- Unisan Mops