Shop All Mops
Unisan
1.25 in Looped-End Wet Mop, White, Rayon, PK12
Mfr # 2324TB
Zoro # G7187945
product price: $87.29
/pk 12, $7.27/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Features | Washable |
Color | White |
Application | Finish |
Weight | 13 lbs |
Description
Tailband Wet Mop Head,#24,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, Vectra, 5 Gallon, White (DVO5105047)
- ETTORE Complete Stainless Steel Squeegee 8 Inch (1330, 1161)
- DSV DSV Disinfectant Sanitizer Virucide (1 gal) (30173)
- CAR DEALER DEPOT Paper Floor Mats With Poly Back Pk (PC-500)
- UNISAN 32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C (BWK132C)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- UNISAN Cut-End Wet Mop, White, Rayon, PK12, 224R (224R)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- OCEDAR BRANDS Easy Wring Mop Refill (148474)
- Unisan Floor Mops, Buckets & Wringers