Shop All Mops
Unisan
1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002
Mfr # UNS 8002
Zoro # G5886749
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | Medium |
Width | 1-1/4" |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Connection Type | Clamp |
Material | Cotton/Synthetic Blend |
Launderable | Yes |
Series | Boardwalk(R) |
Color | White |
Features | Washable |
For Use With | Clamp-Style Mop Handles |
Application | Floor Maintenance |
Weight | 8.4 lbs |
Headband Color | Yellow |
Description
Mop Head,Loop,EnviroClean,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL/NICE PAK Towel Foodservice White Dry, PK800 (G125DA)
- PROTEAM Replacement Horse Hair Brush w/ Brush (100714)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- UNISAN 5 in Looped-End Mop Head, Blue, Cotton/Synthetic, PK12 (UNS 504BL)
- UNISAN 54 in L Deck Mop, White/Oak, Cotton, PK6 (UNS 124C)
- UNISAN Cut-End Wet Mop, White, Rayon, 724R (724R)
- UNISAN 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 501WH (UNS 501WH)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11600WH00 (FGV11600WH00)
- Unisan Mops