Shop All Mops
Unisan
1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C
Mfr # UNS 4032C
Zoro # G5886855
product price: $94.49
/pk 12, $7.87/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size #32
- Mop Head Color White
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | #32 |
Width | 1-1/4" |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Series | Boardwalk(R) |
Material | Cotton/Polyester |
Color | White |
For Use With | Clamp-Style Mop Handles |
Application | Floor Maintenance |
Weight | 18 lbs |
Description
Mop Head,Loop Web/Tailband,No. 32,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- CLOROX Urine Remover, 32oz, Bottle, Floral, PK9 (31036)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- GLAD 4 gal Lemon Scent Kitchen Trash Bags Drawstring 34 pk, 34PK (79314)
- UNISAN 40 ft. Roll Dust Mop, Natural, Cotton (UNS FF40)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- UNISAN 60" Aluminum Handle W/ 5" Plastic Jaws Clamp, Yellow - UNS610 (UNS 610)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, 1324 (1324)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA21)
- Unisan Floor Mops, Buckets & Wringers