Shop All Mops
Unisan
1.25 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12
Mfr # UNS 902BL
Zoro # G5886721
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | Medium |
Width | 1-1/4" |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Series | Boardwalk(R) |
Color | Blue |
Material | Cotton/Synthetic Blend |
For Use With | Clamp-Style Mop Handles |
Application | Floor Maintenance |
Weight | 13 lbs |
Headband Color | Gray |
Description
Mop Head,Loop End,W/Scrub Pad,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL Paper Towels, White, 15 PK (MRC6709)
- MAKITA Dust Case w/ HEPA Filter (196162-1)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK4 (FG401693)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002 (UNS 8002)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- UNISAN 32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C (BWK132C)
- UNISAN 1.25 in Cut-End Wet Mop, White, Cotton, PK12, UNS 732C (UNS 732C)
- UNISAN 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 501WH (UNS 501WH)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- Unisan Floor Mops, Buckets & Wringers