Shop All Mops
Unisan
1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12
Mfr # UNS 720C
Zoro # G5886785
product price: $82.49
/pk 12, $6.87/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size 20 oz
- Mop Head Color White
- Mop Connection Type Threaded
- Mop Head Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | 20 oz |
Details
Mop Head Color | White |
Mop Connection Type | Threaded |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Flat |
Mop Type | Wet Mop |
Item | Wet Mop |
Features | Wrapped with Galvanized Metal Outer Band |
Color | White |
For Use With | Lie-Flat Screw-In Handles |
Material | Cotton |
Application | Floor Maintenance |
Capacity | 20 oz |
Weight | 16.985 lbs |
Product Type | Wet Mop Head |
Connection Thread Type | Standard |
Includes Handle | No |
Ply Count | 4 |
Mop Material | Cotton |
Headband Color | Blue |
Description
Flat Mop Head, Material Cotton, Mop Connection Type Threaded, Color White, Mop End Type Cut, Features Wrapped with Galvanized Metal Outer Band, Connection Thread Type Standard, Capacity 20 oz, Includes Handle No, Mop Style Flat, Ply Count 4, Product Type Wet Mop Head, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN 1 gal Plant-Based Surface Disinfectant (BC-SANI-00301)
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- BONA Pet System 16.5 in. W Dry Floor Mop (WM710013614)
- UNISAN 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, UNS 2024B (UNS 2024B)
- UNISAN 32 Oz. 54" Wooden Handle Cotton Fiber Deck Mop, White 6/Pack - BWK132C (BWK132C)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- UNISAN Looped-End Wet Mop, Green, Cotton/Synthetic, 1200XL (1200XL)
- UNISAN 1.25 in Looped-End Wet Mop, White, Rayon, PK12 (2324TB)
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- BONA FLOOR MOP SPRY MICRO 15"" (WM710013498)
- Unisan Floor Mops, Buckets & Wringers