Shop All Mops
Unisan
1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, UNS 2024B
Mfr # UNS 2024B
Zoro # G5886907
product price: $98.19
/pk 12, $8.18/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size #24
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | #24 |
Width | 1-1/4" |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Wet Mop |
Item | Wet Mop |
Series | Boardwalk(R) |
Material | Cotton/Synthetic Blend |
Color | Blue |
For Use With | Clamp-Style Mop Handles |
Application | Floor Maintenance |
Weight | 16.76 lbs |
Description
Mop Head,Standard Head,CutEnd,20oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- UNGER Window Squeegee, Black/Silver, 12"L (12976)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- UNISAN 1.25 in Flat Wet Mop, Cut-End, White, Cotton, PK12 (UNS 720C)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- UNISAN 1.25 in Looped-End Wet Mop, White, Rayon, PK12 (2324TB)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, UNS 8002 (UNS 8002)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- UNISAN 18 X 5 In. Clip-On Dust Mop Frame- Zinc Plated (BWK1418)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- Unisan Floor Mops, Buckets & Wringers