Shop All Solar Panel Accessories
This Product is Discontinued
Unirac Solarmount
Solar Mount Rail, Depth 20 ft., PK8 (Discontinued)
Mfr # 310240C-B
Zoro # G4955081
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 240.00 in
- Weight 16.00 lb
- Includes Solar Mount Rail
- Width 0.75 in
- For Use With Solar Mounting Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unirac Solarmount
- MFR # 310240C-B
- Zoro # G4955081
- Country of Origin Unknown
- Category Solar Panel Accessories
Dimensions
Depth | 240.00 in |
Width | 0.75 in |
Height | 2.50 in |
Details
Item | Solar Mount Rail |
Weight | 16.00 lb |
Includes | Solar Mount Rail |
For Use With | Solar Mounting Systems |
Material | Aluminum |
Description
Solar Mount Rail, Material Aluminum, Weight 16.00 lb, Includes Solar Mount Rail, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.