Shop All Solar Panel Accessories
This Product is Discontinued
Unirac Solarmount
Roof Flashing, Depth 8.00 In, PK48 (Discontinued)
Mfr # 004010D
Zoro # G4959437
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Solar Mounting Systems
- Depth 8.00 in
- Includes Square Compressionp Plate, Washers, L-Foot
- Width 12.00 in
- Weight 1.50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unirac Solarmount
- MFR # 004010D
- Zoro # G4959437
- Country of Origin Unknown
- Category Solar Panel Accessories
Dimensions
Depth | 8.00 in |
Width | 12.00 in |
Height | 1.00 in |
Details
Item | Roof Flashing |
For Use With | Solar Mounting Systems |
Includes | Square Compressionp Plate, Washers, L-Foot |
Weight | 1.50 lb |
Material | Aluminum |
Description
Roof Flashing, For Use With Solar Mounting Systems, Height 1.00 in, Width 12.00 in, Depth 8.00 in, Weight 1.50 lb, Includes Square Compressionp Plate, Washers, L-Foot, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.