Shop All Vases
Uniquewise
Tall Floor Vase, 37 Inch White Bamboo Vase, Modern Vase Large Flower Holder, Vase for Home Decor
Mfr # QI003713
Zoro # G604102244
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Material Bamboo
- Height 37
- Depth 14
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003713
- Zoro # G604102244
- UPC # 651355237131
- Country of Origin China
- Category Vases
Dimensions
Length | 14 |
Height | 37 |
Depth | 14 |
Width | 14 |
Details
Material | Bamboo |
Color | White |
Weight | 5 |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- UNIQUEWISE Modern White Large Tabletop Centerpiece Flower Vase , 17.75" (QI003918)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 24 Inch (QI004177.S)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5", Black (QI003245.BK)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Green (QI004359.GN)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, Champagne 15.5 Inch (QI004129.L)
- Uniquewise Vases