Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Red
Mfr # QI004157.R
Zoro # G904102081
Key Features
- Length 7
- Height 30
- Material Bamboo
- Width 7
- Weight 3
Product Information
- Brand Uniquewise
- MFR # QI004157.R
- Zoro # G904102081
- UPC # 651355033580
- Country of Origin Viet Nam
- Category Vases
Dimensions
Length | 7 |
Height | 30 |
Width | 7 |
Depth | 7 |
Details
Material | Bamboo |
Weight | 3 |
Color | Red |
Description
Elevate your home to luxurious heights with this modern floor vase, designed to exude sophistication and style. Standing tall at 30 inches with a sleek cylinder shape, this vase makes a bold statement in any room. Crafted from sturdy bamboo material, it ensures durability and longevity, becoming a timeless addition to your home decor. The modern design of this floor vase adds an elegant touch and a beautiful artistic element to your living space. Its versatile nature allows it to be displayed in various rooms such as the hallway, entryway, bedroom, dining room, or living room, seamlessly complementing any interior design style. This floor vase is not just a decorative piece; it's a statement of refined taste and elegance. Whether displayed on its own or filled with dried branches, silk flowers, or tall wispy grass, it captivates attention and brings a sense of luxury to your home decor. Upgrade your space with this exquisite floor vase and watch as it transforms your living environment to new levels of sophistication and beauty.
- •Impressive Dimensions: Standing at 30 inches tall with a diameter of 7 inches, this floor vase becomes a prominent feature in any space, providing ample room for decorative arrangements.
- •Modern Elegance: Featuring a sleek cylinder shape, this vase adds a touch of contemporary sophistication to your home decor, enhancing the aesthetic appeal of any room.
- •Durable Bamboo Construction: Crafted from sturdy bamboo material, this vase ensures long-lasting durability, making it a timeless addition to your home decor collection.
- •Versatile Use: Perfect for displaying dried or silk decorative flowers, this vase also stands beautifully on its own as a striking accent piece, elevating the ambiance of any space.
- •Enhance Any Room: Whether placed in the hallway, entryway, bedroom, dining room, or living room, this floor vase adds a luxurious touch to your interior design, making it a versatile decorative piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat/Frame (OFD500F-BLK)
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Small (QI004445.S)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- UNIQUEWISE Decorative Modern Round Table Centerpiece Flower Vase with Gray Striped Design, 12 Inch (QI004175.L)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- UNIQUEWISE 9" H Decorative Ceramic Cylinder Vase, Modern Style Centerpiece Table Vase, Blue (QI004348.BL)
- ELK HOME Wave Vase - Large White (9166-029)
- Uniquewise Vases