Shop All Planters & Window Boxes
Uniquewise
"Square Display Cube Decorative Pillar Column Flower Stand Wedding Pedestal - 15.7"" W x 15.7"" H"
Mfr # QI003858-16
Zoro # G104185204
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material magnesium oxide
- Color White
- Width 15.75
- Length 15.75
- Height 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI003858-16
- Zoro # G104185204
- UPC # 651355229594
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15.75 |
Depth | 15.75 |
Details
Material | magnesium oxide |
Color | White |
Weight | 7 |
Description
Add height to your centerpieces and flower arrangements with this flower stand, use to display flowers, photos, candles, trinkets beautifully, or use alone as a burst of modern presentation. use for wedding, patio, living room, and entryway decor. These decorative stand will enhance the look of any room they are placed in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter, 1 3/4 In. (100107)
- OREGON Blade Adapter (65-002)
- AIC REPLACEMENT PARTS New Aftermarket Replacement Air Filter 24 083 03 & Prefilter 24 083 05 Kit (GY20576-FILTERS)
- APC Apc B-33 C10834 Skimmer Basket (APCB33)
- UNIQUEWISE Set of 2 Decorative Modern Gold Metal Cylinder Floor Flower Planter Holders with Stand, 22" and 18" Tall, Perfect for your Entryway, Living Room, or Dining Room (QI004243)
- UNIQUEWISE Beautiful Set of 2 Decorative Contemporary Pink Metal Flower Planter Holders with Stand, 29” and 26” Tall, Perfect for Adding a Touch of Sophistication and Elegance to your Home (QI004246)
- RED STAR Speckled White Planter (FM-WP17)
- BLOEM 8.5 in. H X 10 in. D Plastic Ariana Planter Misty Blue (AP1037)
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- RUGG Polyresin Planter Terracotta (AR8-TC)
- MAYNE Nantucket Window Box 3' - Espresso (4830-ES)
- Uniquewise Landscaping Materials