Shop All Vases
Uniquewise
Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall
Mfr # QI004082
Zoro # G004102035
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 6
- Depth 14.5
- Height 38
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uniquewise
- MFR # QI004082
- Zoro # G004102035
- UPC # 651355240827
- Country of Origin China
- Category Vases
Dimensions
Depth | 14.5 |
Height | 38 |
Length | 14.5 |
Width | 14.5 |
Details
Material | Plastic |
Weight | 6 |
Color | Gray |
Description
Add a designer touch to your home decor with this tall floor vase. It's unique design will add an elegant design to your living room, dining room, hallway or any room corner. Fits into any style room decor whether its a modern minimalist style, vintage or rustic country farmhouse look. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- UNIQUEWISE Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall (QI004083)
- UNIQUEWISE 31.5" Spun Bamboo Modern Metallic Tall Floor Vase, Silver (QI003354SI.L)
- UNIQUEWISE Modern White Large Tabletop Centerpiece Flower Vase , 17.75" (QI003918)
- UNIQUEWISE Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Black and Silver 9.75 Inch (QI004134.L)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- Uniquewise Vases