Shop All Vases
Uniquewise
Modern Ribbed Trumpet Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White
Mfr # QI004039
Zoro # G104102089
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5
- Length 5
- Height 20
- Color White
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004039
- Zoro # G104102089
- UPC # 651355240391
- Country of Origin China
- Category Vases
Dimensions
Depth | 5 |
Length | 5 |
Height | 20 |
Width | 5 |
Details
Color | White |
Material | Ceramic |
Weight | 4 |
Description
Add a designer touch to your home decor with this floor vase. This modern design will add a elegant look to your living room, dining room, hallway or any room corner. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21B)
- BOSS Office Chair, Vinyl, Armless, Black (B330-BK)
- MONARCH BRANDS Las Rayas Towels, 30in x 60in, Beige, 24PK (BT-HS3060-15BG-CS)
- UNIQUEWISE 9" H Decorative Ceramic Cylinder Vase, Modern Style Centerpiece Table Vase, Blue (QI004348.BL)
- UNIQUEWISE Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall (QI004083)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Green, PK 3 (QI004271.3)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- UNIQUEWISE Set of 3 Metal Honeycomb Design Table Flower Vase for Dining Room, Living Room Bedroom, or Wedding (QI004247)
- UNIQUEWISE 8" H Decorative Ceramic Jug Vase, Modern Style Centerpiece Table Vase, Yellow (QI004348.YL)
- Uniquewise Vases