Shop All Vases
Uniquewise
Modern Dining Trumpet Floor Vase, For Entryway and Living Room, White Fiberglass 22 inch
Mfr # QI004084
Zoro # G204101968
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Weight 5
- Width 10.5
- Length 10.5
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uniquewise
- MFR # QI004084
- Zoro # G204101968
- UPC # 651355240841
- Country of Origin China
- Category Vases
Dimensions
Height | 22 |
Width | 10.5 |
Length | 10.5 |
Depth | 10.5 |
Details
Weight | 5 |
Color | white |
Material | Fiberglass |
Description
Upgrade your home to a luxury status with this uniquely shaped modern vase. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall, wispy grass. Composed of durable fiberglass, a durable yet lightweight composite material that will last for years to come. It is topped by a narrow opening that keeps flowers bunched up nicely and is finished in a glossy white finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Mahogany (6199MH)
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- UNIQUEWISE 9" H Decorative Ceramic Cylinder Vase, Modern Style Centerpiece Table Vase, Blue (QI004348.BL)
- UNIQUEWISE Contemporary White Ceramic Unique Honeycomb Shaped Table Vase Flower Holder (QI004370.BX)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2 (QI004129.2)
- UNIQUEWISE Modern Ribbed Trumpet Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004039)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Pink (QI004359.RD)
- UNIQUEWISE Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004038)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- Uniquewise Vases